Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6223.W6590B 65 x 90 in. Oblong Jacquard Tablecloth with White Stripe Design
Mfr # 6223.W6590B
Zoro # G603886022
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6223.W6590B
- Zoro # G603886022
- UPC # 789323375124
- Country of Origin China
- Category Tablecloths & Runners
Description
Jacquard Tablecloth with Stripe Design
This charming Stripe Jacquard Tablecloth is the perfect backdrop for casual occasions, family meals and everyday use. It protects your table, while also adding a stylish touch to your tabletop. It's easy to pair with a wide range of dinnerware, as it features a light tone background and subtle stripes.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: White Stripe
- Size: 65" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Fan Switch For - Part# 2767-1012-3000 (2767-1012-3000)
- CORNELIUS Pump Bib Fjet G55 3/8 Out (G551022)
- CHICAGO CUTLERY KNIFE PARING SS BROWN 3"" (100SP)
- OHIO STONEWARE Stoneware Crock 1 Gallon (1GC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- AMERCAREROYAL Lace Doilies, Round, 8 in., White, 5000PK (LD8)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- Saro Lifestyle Tablecloths & Runners