Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6223.W65140B 65 x 140 in. Oblong Jacquard Tablecloth with White Stripe Design
Mfr # 6223.W65140B
Zoro # G503885996
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6223.W65140B
- Zoro # G503885996
- UPC # 789323375155
- Country of Origin China
- Category Tablecloths & Runners
Description
Jacquard Tablecloth with Stripe Design
This charming Stripe Jacquard Tablecloth is the perfect backdrop for casual occasions, family meals and everyday use. It protects your table, while also adding a stylish touch to your tabletop. It's easy to pair with a wide range of dinnerware, as it features a light tone background and subtle stripes.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: White Stripe
- Size: 65" x 140"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Quartz Element 208V 1050W 19-5/8" (00-825300)
- MR. HEATER Seat Warmer (F235041)
- HATCO Warmer Element 120V 1400W (02.08.113D.00)
- AUTHENTIC DONUT SHOP BLEND Hot Chocolate, Single Serve Cup, PK96 PK (SNDO5526)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- CROWN DISPLAY 90002 PEC 54 x 108 in. Black Plastic Table Cover, 48PK (90002 (PEC))
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- Saro Lifestyle Tablecloths & Runners