Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6223.W5070B 50 x 70 in. Oblong Jacquard Tablecloth with White Stripe Design
Mfr # 6223.W5070B
Zoro # G203886019
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6223.W5070B
- Zoro # G203886019
- UPC # 789323375100
- Country of Origin China
- Category Tablecloths & Runners
Description
Jacquard Tablecloth with Stripe Design
This charming Stripe Jacquard Tablecloth is the perfect backdrop for casual occasions, family meals and everyday use. It protects your table, while also adding a stylish touch to your tabletop. It's easy to pair with a wide range of dinnerware, as it features a light tone background and subtle stripes.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Design: White Stripe
- Size: 50" x 70"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-CHEW Morinaga Hi-Chew Tropical Chewy Candy 3.53 oz (15340)
- MONTEREY Fruit Tre Insct+Dis 16Oz (LG 6182)
- AMERICAN RANGE Knob 2 D, Off-On (10420)
- BOARDWALK Stir-Straw 5-1/4", Black, PK10000 (BWK STRU525B10)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Saro Lifestyle Tablecloths & Runners