Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6211.MN65S 65 in. Square Multi Color Tablecloth with Leaf Print
Mfr # 6211.MN65S
Zoro # G603885902
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6211.MN65S
- Zoro # G603885902
- UPC # 789323370785
- Country of Origin China
- Category Tablecloths & Runners
Description
Multi Color Tablecloth with Leaf Print
Enjoy a chic table decor that works on every occasion with this charming Leaf Print Tablecloth. It covers your table in nature-inspired style, while also protecting it against spills and scratches. Pair it with solid color table napkins.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Color: Multi Color
- Size: 65"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNY & LARRYS Double Chocolate Complete Cookie 4 oz., PK72 (83533)
- SAN JAMAR Bottle, Squeeze, 12 Oz, Clear For - Part# Sjp8065 (SJP8065)
- HEINZ Heinz Honey Mustard Dispenser 1.5 gal. Bag, PK2 (10013000980453)
- CRES COR Thermostat Kit, Micro, 350F (0848-070-02-K)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- Saro Lifestyle Tablecloths & Runners