Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6211.MN6590B 65 x 90 in. Oblong Multi Color Tablecloth with Leaf Print
Mfr # 6211.MN6590B
Zoro # G603886138
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6211.MN6590B
- Zoro # G603886138
- UPC # 789323370778
- Country of Origin China
- Category Tablecloths & Runners
Description
Multi Color Tablecloth with Leaf Print
Enjoy a chic table decor that works on every occasion with this charming Leaf Print Tablecloth. It covers your table in nature-inspired style, while also protecting it against spills and scratches. Pair it with solid color table napkins.
Care Instructions:- Warm Machine Wash, Do Not Bleach, Do Not Tumble Dry, Do Not Iron, Dry Clean Recommended
- Color: Multi Color
- Size: 65" x 90"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Pancake Mix 25lbs (1610B25)
- AIR KING Air King SP2430SS Range Hood Backsplash, Stainless Steel (SP2430SS)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- JACKSON Cap Wash Arm End OmegaDelta 5 (5700-003-31-59)
- ATLAS COMMERCIAL PRODUCTS 132" Round Polyester Tablecloth, Black (PY-132R-03)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- FASTFOOD LJC1104-65120-S 65 x 120 in. Goldthread Fabric Table Cloth, Silver (FA2570267)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- Saro Lifestyle Tablecloths & Runners