Shop All Pillows
Saro Lifestyle
SARO 618.W18S 18 in. Square Sirun Sequin Mermaid Design Down Filled Throw Pillow White
Mfr # 618.W18S
Zoro # G903871353
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 618.W18S
- Zoro # G903871353
- UPC # 789323314284
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: White
- Material: 100% Polyester
- Shape: Square
- Design: Sequin Mermaid
- Size: 18 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- CAROLINES TREASURES Carolines Treasures BB2962PW1216 Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2962PW1216)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- Saro Lifestyle Pillows