Shop All Pillows
Saro Lifestyle
SARO 618.TE18S 18 in. Square Sirun Sequin Mermaid Design Down Filled Throw Pillow Teal
Mfr # 618.TE18S
Zoro # G103871160
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 618.TE18S
- Zoro # G103871160
- UPC # 789323323484
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: Teal
- Material: 100% Woven Polyester
- Shape: Square
- Design: Sequin Mermaid
- Size: 18 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B6406)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5006311)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- Saro Lifestyle Pillows