Shop All Pillows
Saro Lifestyle
SARO 618.TE1624B 16 x 24 in. Rectangle Sirun Sequin Mermaid Design Down Filled Throw Pillow Teal
Mfr # 618.TE1624B
Zoro # G303871229
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 618.TE1624B
- Zoro # G303871229
- UPC # 789323323491
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: Teal
- Material: 100% Woven Polyester
- Shape: Rectangle
- Design: Sequin Mermaid
- Size: 16 x 24 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- GLARO Umbrella Stand, 24 Umbrellas (1890SA)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- Saro Lifestyle Pillows