Shop All Pillows
Saro Lifestyle
SARO 618.GL1624B 16 x 24 in. Rectangle Sirun Sequin Mermaid Design Down Filled Throw Pillow Gold
Mfr # 618.GL1624B
Zoro # G603871561
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 618.GL1624B
- Zoro # G603871561
- UPC # 789323314338
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: Gold
- Material: 100% Polyester
- Shape: Rectangle
- Design: Sequin Mermaid
- Size: 16 x 24 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- CAROLINES TREASURES Carolines Treasures VHA3017PW1818 Christmas Snowman Let it Snow Fabric Decorative Pillow (VHA3017PW1818)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- Saro Lifestyle Pillows