Shop All Pillows
Saro Lifestyle
SARO 618.EG18S 18 in. Square Sirun Sequin Mermaid Design Down Filled Throw Pillow Eggplant
Mfr # 618.EG18S
Zoro # G603871356
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 618.EG18S
- Zoro # G603871356
- UPC # 789323314307
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: Eggplant
- Material: 100% Polyester
- Shape: Square
- Design: Sequin Mermaid
- Size: 18 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Beige (DG-ULT-KID-BGE-GG)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- Saro Lifestyle Pillows