Shop All Pillows
Saro Lifestyle
SARO 618.CO1624B 16 x 24 in. Rectangle Sirun Sequin Mermaid Design Down Filled Throw Pillow Copper
Mfr # 618.CO1624B
Zoro # G903871056
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 618.CO1624B
- Zoro # G903871056
- UPC # 789323323514
- Country of Origin China
- Category Pillows
Description
This flashy pillow from Saro Lifestyle features allover sequins that by simply brushing your hand, it dramatically changes the design - adjust as necessary to suit your mood.
Care Instructions:- Spot clean only
- Collection: Sirun
- Color: Copper
- Material: 100% Woven Polyester
- Shape: Rectangle
- Design: Sequin Mermaid
- Size: 16 x 24 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- Saro Lifestyle Pillows