Shop All Pillows
Saro Lifestyle
SARO 611.I18S 18 in. Square Beaded Thanksgiving Pumpkin Design Accent Throw Pillow Ivory
Mfr # 611.I18S
Zoro # G403871464
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 611.I18S
- Zoro # G403871464
- UPC # 789323322050
- Country of Origin China
- Category Pillows
Description
This stylish throw pillow from Saro Lifestyle features beautiful beading that transforms a Thanksgiving pumpkin into an elegant design that will bring the warmth and comfort of the Fall season into your home.
Care Instructions:- Spot clean recommended
- Color: Ivory
- Material: 100% Cotton
- Shape: Square
- Design: Pumpkin
- Size: 18 in.
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- Saro Lifestyle Pillows