Shop All Dinner Napkins
Saro Lifestyle
SARO 6115.W20S 20 in. Square Damask Dinner Napkins - White Set of 12
Mfr # 6115.W20S
Zoro # G603930985
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6115.W20S
- Zoro # G603930985
- UPC # 789323342263
- Country of Origin China
- Category Dinner Napkins
Description
You always want to welcome your guests to your dinner party by being a great host or hostess, but you also want to convey a message when itcomes to your table setting. With these beautiful damask-patterned dinner napkins, they will certainly get the memo when itcomes to your stylish, luxurious dining decor. Made from 100% polyester, these square-shaped gems are such a class act.
Features- 20 in. Square Damask Dinner Napkins
- Set of 12
- Warm Machine Wash
- No Bleach
- Dont Tumble Dry
- Do not Iron
- Color: White
- Size: 20 in.
- Material: 100% Polyester
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Gasket, Door , 21-3/4" X 23-3/4" (25793)
- ALLPOINTS Strip, Chlorine Test (Pack/100) Pk (1421362)
- VAN HOLTENS Van Holten's Jumbo Garlic Pickle Individually Packed In A Pouch, PK12 (612K)
- DYNAMIC MIXER Control Case Smx600E (45712.1)
- RITZ Classic Solid Kitchen Towel 100% Cotton Terry White (12313)
- CAROLINES TREASURES Carolines Treasures EMBT1746NPKE Shih Tzu Embroidered Napkins; Set of 4 (EMBT1746NPKE)
- RITZ Classic Solid Kitcehn Towel 100% Cotton Terry Dark Green (12320)
- CAROLINES TREASURES Irish Wolfhound Embroidered Napkins, Set of 4 (BB3403NPKE)
- CAROLINES TREASURES Dalmatian Embroidered Napkins, Set of 4 (BB3383NPKE)
- CAROLINES TREASURES Dalmatian Embroidered Napkins, Set of 4, 4PK (EMBT1748NPKE)
- CAROLINES TREASURES Akita Embroidered Napkins, Set of 4 (BB3472NPKE)
- Saro Lifestyle Dinner Napkins