Shop All Dinner Napkins
Saro Lifestyle
SARO 6100.W6S 6 in. Swiss Dot Square Hemstitch Cocktail Napkin - White Set of 12
Mfr # 6100.W6S
Zoro # G403931427
product price: $41.05
/ea
$41.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6100.W6S
- Zoro # G403931427
- UPC # 789323119384
- Country of Origin China
- Category Dinner Napkins
Description
Clean and contemporary, these perfect sized tea napkins will be your new favorite accent while lending a touch of elegant, understated hemstitch.
Features- 6 in. Swiss Dot Square Hemstitch Cocktail Napkin
- Set of 12
- Machine Washable
- Color: White
- Size: 6 in.
- Material: 55% Linen, 45% Cotton
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Cornbread Pan (CICB7S)
- STERO Pump Seal (P57-1697)
- GLOBE FOOD EQUIPMENT Support Knob 2-1/2 D (798)
- ALLPOINTS Fryer-Economy Skimmer (263188)
- RITZ Wonder Kitchen Towel 100% Cotton LAT/BLK/MCHA/CHOC (11785)
- CAROLINES TREASURES Collie Embroidered Napkins, Set of 4 (BB3416NPKE)
- CAROLINES TREASURES Carolines Treasures BB3408NPKE Black Labrador Retriever Embroidered Napkins; Set of 4 (BB3408NPKE)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (EMBT2369NPKE)
- CAROLINES TREASURES Red Border Collie Embroidered Napkins, Set of 4 (BB3422NPKE)
- CAROLINES TREASURES Carolines Treasures EMBT2512NPKE Yorkie Embroidered Napkins; Set of 4 (EMBT2512NPKE)
- CAROLINES TREASURES Carolines Treasures BB3441NPKE French Bulldog Embroidered Napkins; Set of 4 (BB3441NPKE)
- Saro Lifestyle Dinner Napkins