Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6100.W54S 54 in. Swiss Dot Square Hemstitched Topper Tablecloth - White
Mfr # 6100.W54S
Zoro # G003886240
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6100.W54S
- Zoro # G003886240
- UPC # 789323119339
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with saro lifestyle classic hemstitch design hemstitched topper in timeless white.
Care Instrustions- Machine Washable
- Color: White
- Size: 54-Inch in.
- Material: 55% Linen - 45% Cotton
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Door Spring (00602.00)
- PUR 40 Gal Pitcher, LED, 11.25"x10.63"x6.75", Blue/Gray (HWLCR1100C)
- MAGIKITCHN Tu, Flex W/O Ftg 18" .250 (2K-60119001)
- DIXIE Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9538)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- Saro Lifestyle Tablecloths & Runners