Shop All Dinner Napkins
Saro Lifestyle
SARO 6100C.GY20S 20 in. Lange Square Hemstitched Dinner Napkin - Gray Set of 4
Mfr # 6100C.GY20S
Zoro # G303931114
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6100C.GY20S
- Zoro # G303931114
- UPC # 789323206787
- Country of Origin China
- Category Dinner Napkins
Description
Dress your table in contemporary style with saro lifestyle 24/7 everyday collection hemstitched dinner napkin in enduring grey.
Features- 20 in. Lange Square Hemstitched Dinner Napkin
- Set of 4
- Machine Washable
- Collection: Everyday
- Color: Gray
- Size: 20 in.
- Material: 55% Linen - 45% Cotton
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Stoneware Teapot, Orange (CHAI-OR)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- RELOC SLIDER Deli Bag, Slder Zip, 1.25mil, 10"x8", PK1000 (SZTL-DELIFRESH)
- VICTORINOX Regular Cut Sharpening Steel, 15 In L (7.8991.2)
- CAROLINES TREASURES Carolines Treasures BB3460NPKE Doberman Pinscher Embroidered Napkins; Set of 4 (BB3460NPKE)
- DUNROVEN HOUSE Dunroven House RK810-GY Hemstitched Cotton Napkins; Gray - Set of 4 (RK810-GY)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Hunter Green (9963145)
- CAROLINES TREASURES Australian Kelpie Dog Embroidered Napkins, Set of 4 (BB3429NPKE)
- CAROLINES TREASURES English Setter Embroidered Napkins, Set of 4 (BB3381NPKE)
- CAROLINES TREASURES Bullmastiff Embroidered Napkins, Set of 4 (BB3471NPKE)
- JENSENDISTRIBUTIONSERVICES Sheltie & Shetland Sheepdog Embroidered Napkins, Set of 4 (MI2550718)
- Saro Lifestyle Dinner Napkins