Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6081.GL70S 70 in. Square Polyester Christmas Tablecloth with Checkered Pattern - Gold
Mfr # 6081.GL70S
Zoro # G603885865
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6081.GL70S
- Zoro # G603885865
- UPC # 789323342386
- Country of Origin China
- Category Tablecloths & Runners
Description
Want an instant makeoverr your table this holiday season, but not just any ole makeoverith this exquisite-looking, checkered-patterned tablecloth, youll turn your dining table and decor into an elegant affair. Thats the power of being beautiful. Made from 100% polyester, this square-shaped tablecloth is quite the stunner. To top it off, it contains lovely gold detail that makes itso grand.
Care Instruction- Warm machine wash
- Color: Gold
- Material: 100% Polyester
- Shape: Square
- Size: 70"
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Sensor (NTC035HP00)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- COMMERCIAL 12 in x 2000 ft Hi-Valu Film w/Cutter Box (57109)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- GENUINE JOE Banquet-Size Plastic Tablecover, 1 Roll (GJO10324)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- Saro Lifestyle Tablecloths & Runners