Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6081.GL1672B 16 x 72 in. Scintillio Rectangular Holiday Table Runner with Checkered Design - Gold
Mfr # 6081.GL1672B
Zoro # G203885845
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6081.GL1672B
- Zoro # G203885845
- UPC # 789323342379
- Country of Origin China
- Category Tablecloths & Runners
Description
Talk about decked out. Now you can up the ante when it comes to decking the halls with this exquisite checkered Christmas table runner. Tis the season to show your guests that you know what to do when it comes to holiday decor. Made from 100% polyester, this oblong-shaped beauty isnt your ordinary holiday table runner. It delivers when it comes to style and elegance
Care Instruction- Warm machine wash
- Collection: Scintillio
- Color: Gold
- Design: Checkered
- Material: 100% Polyester
- Shape: Rectangular
- Pattern: Checkered
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Coconut Syrup 1 Liter Bottle, PK4 (M-FR013F)
- ACCUREX Motor, Jg, Yhs80-30-1.5Uf (312280)
- RITZ Biscotti Cotton Check/Solid Dish Cloth , 2PK (27578)
- SOLO SOLO SCCP16RLRCT - Party Cold Cups, Red, Polystyrene, 16 Oz., 1,000 Qty. (SLOP16RLRCT)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- Saro Lifestyle Tablecloths & Runners