Shop All Pillows
Saro Lifestyle
SARO 606.GL20S 20 in. Square Starburst Down Filled Throw Pillow Gold
Mfr # 606.GL20S
Zoro # G103871870
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 606.GL20S
- Zoro # G103871870
- UPC # 789323304391
- Country of Origin China
- Category Pillows
Description
Dress up any room with this shimmering starbust design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Hand wash
- Color: Gold
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Starburst
- Size: 20 in.
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- HOLIDAY TRIMS Red 7 Loop Christmas Indoor Christmas Decor (7964ACE)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- Saro Lifestyle Pillows