Shop All Pillows
Saro Lifestyle
SARO 605.T1420B 14 x 20 in. Rectangle Smocked Design Cotton Down Filled Throw Pillow Taupe
Mfr # 605.T1420B
Zoro # G503871104
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 605.T1420B
- Zoro # G503871104
- UPC # 789323324160
- Country of Origin China
- Category Pillows
Description
Bring textural interest to any stylish arrangement with this decorative throw pillow from Saro Lifestyle, detailed with knotted strands that create a unique smocked effect.
Care Instructions:- Machine washable
- Color: Taupe
- Material: 100% Cotton
- Shape: Rectangle
- Size: 14 x 20 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- Saro Lifestyle Pillows