Shop All Pillows
Saro Lifestyle
SARO 6036.BL1220B 12 x 20 in. Rectangular Down Filled Polyester Throw Pillow with Ultra Soft Faux Fur Design - Blue
Mfr # 6036.BL1220B
Zoro # G603871639
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6036.BL1220B
- Zoro # G603871639
- UPC # 789323342553
- Country of Origin China
- Category Pillows
Description
Fur has always been associated with wealth, but its nice to know that an animal wont be harmed in order for you to own something furry. Now you can with this faux-fur lumbar pillow while saving money, too. Its luxurious, stylish and soft as can be. What a winning combo! Made from 100% polyester, this accent pillow is both chic and classic, and complements any decor.
Specifications- Color: Blue
- Design: Faux Fur
- Shape: Rectangular
- Size: 12" x 20"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- Saro Lifestyle Pillows