Shop All Pillows
Saro Lifestyle
SARO 6036.BK18S 18 in. Square Ultra Soft Faux Fur Down Filled Throw Pillow - Black
Mfr # 6036.BK18S
Zoro # G103871689
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 6036.BK18S
- Zoro # G103871689
- UPC # 789323342522
- Country of Origin China
- Category Pillows
Description
Fur has always been associated with wealth, but its nice to know that an animal wont be harmed in order for you to own something furry. Now you can with this faux-fur lumbar pillow while saving money, too. Its luxurious, stylish and soft as can be. What a winning combo! Made from 100% polyester, this accent pillow is both chic and classic, and complements any decor.
Care Instruction- Spot clean only
- Color: Black
- Material: 100percent Polyester
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- Saro Lifestyle Pillows