Shop All Tablecloths & Runners
Saro Lifestyle
SARO 6021.CH80S 80 in. Greek Key Square Flocked Design Satin Border Sheer Tablecloth - Champagne
Mfr # 6021.CH80S
Zoro # G703886250
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 6021.CH80S
- Zoro # G703886250
- UPC # 789323233882
- Country of Origin China
- Category Tablecloths & Runners
Description
Flocked french scroll designs take over a sheer white tissue background to create a truly unique tablecloth. Perfect for a bountiful dinner with family or afternoon tea with some friends, the tablecloth boasts a thick contrasting border.
Care Instrustions- Machine Washable
- Color: Champagne
- Size: 80 in.
- Material: 100% Polyester
- Design: Flocked
- Shape: Square
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Hi-Limit (410840-2)
- METRO 1/2 Height Clear Door Gasket (RPC06-910C)
- OLYMPUS Olympus: 4" x 3" Frameless Drawer Strike (OLY-12-4-ZP)
- BAXTER Blade, Fan-400 Cfm (5 Dia, 5 W (01-1000V8-00056)
- CREATIVE CONVERTING Balloon Bash Paper Tablecloth, 102"x54", 6PK (357586)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- DIAMOND VISIONS Assorted Plastic Disposable Tablecloth 54 in. 108 in. (TL-ASTTC)
- HERITAGE LACE 42 in. Tidepool Round Table Topper (TP-4200W)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- Saro Lifestyle Tablecloths & Runners