SARO 60041.N1672B 16 x 72 in. Rectangular Christmas Tree Design Embroidered Table Runner - Natural
Mfr # 60041.N1672B
Zoro # G003886196
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 60041.N1672B
- Zoro # G003886196
- UPC # 789323271778
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your holiday table in contemporary classics with Saro Lifestyles Holly Tree Collection emboroidered snowflake design table runners in designer natural.
Add a cheerful, festive feel to your everyday meals with this Natural Holly Tree Runner from Saro Lifestyle. This festive table runner decorated with red and green holly tree embroidery on a neutral base is ideal for use during the holiday season. Perfect to protect your tabletop from scratches and spills, this durable table runner can be machine washed for convenient cleaning. Just place it across the center of the table to create a festive, fashionable and fun table spread.
Care Instruction- Machine washable
- Color: Natural
- Style: Contemporary
- Design: Xmas Tree
- Material: 80% Polyester & 20% Linen
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Motor Kit, Evaporator/ Condenser (RF000022-S)
- COFFEE MATE Chocolate Powder Creamer, 10.2oz, 6 Ct, PK6 (12175855)
- ALLIANCE HINGE DOOR PKG (F190216P)
- TRI-STAR INDUSTRIES Thermostat Bjwa , 3/16 X 11-3/16, 48 (TS-1150)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue (TSKT-17-BL)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- Saro Lifestyle Tablecloths & Runners