Shop All Pillows
Saro Lifestyle
SARO 5990.GY18S 18 in. Square Down Filled Woven Fringes Throw Pillow - Grey
Mfr # 5990.GY18S
Zoro # G503871968
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5990.GY18S
- Zoro # G503871968
- UPC # 789323349804
- Country of Origin China
- Category Pillows
Description
Transform your seating area and add a whimsical touch with this beautiful Woven Fringes Throw Pillow. Use different colors and hues to achieve a diverse, yet well-integrated decor. Pair with a contrasting throw for a divergent effect.
Care Instruction- Cold machine wash
- Color: Grey
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- Saro Lifestyle Pillows