Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5919.W72S 72 in. Odette Square Polyester Jacquard Design Tablecloth - White
Mfr # 5919.W72S
Zoro # G803886143
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5919.W72S
- Zoro # G803886143
- UPC # 789323255280
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect choice for an elegant dinner, the jacquard tablecloth brings a highly textured touch to the table with woven patterns. You can easily pair itwith dark solids for a contrasting effect or light-toned patterns for a soft design. itoffers great versatility, blending well within any decor and any occasion.
Features- Odette Square Polyester 72 in. Jacquard Design Tablecloth
- Machine Washable
- Color: White
- Size: 72 in.
- Material: 53% Polyester & 47% Cotton Woven
- Design: Jacquard
- Shape: Square
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIPACK AMERICA PTFE Tape 10 Yard Roll (KR991001)
- NUOVA SIMONELLI USA 2 Way Spout Complete (06200008)
- MANITOWOC Grill - Support Cup (3006573)
- CONCORD 304 Stainless Steel 3/8" Barb Hose to 1/2" NPT Fitting, PK2 (PF-BR-38x2)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- Saro Lifestyle Tablecloths & Runners