Shop All Pillows
Saro Lifestyle
SARO 5812.N1240B 12 x 40 in. Rectangular Down Filled Fringe Stripe Throw Pillow - Natural
Mfr # 5812.N1240B
Zoro # G303871922
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5812.N1240B
- Zoro # G303871922
- UPC # 789323349736
- Country of Origin China
- Category Pillows
Description
Pair this gorgeous Fringe Stripe Throw Pillow with a darker, solid color throw and youll get a fantastic decor for your living room. Grab a few and throw them on top of your bed quilt and youll also achieve a lush bedroom quilt. Made with 100% cotton, this pillow will give you the comfort you need in any setup.
Care Instruction- Cold machine wash
- Color: Natural
- Material: 100% Cotton
- Shape: Rectangular
- Size: 12" x 40"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- Saro Lifestyle Pillows