Shop All Pillows
Saro Lifestyle
SARO 5810.RS1220B 12 x 20 in. Rectangular Nubby Design Down Filled Throw Pillow - Rose
Mfr # 5810.RS1220B
Zoro # G603871981
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5810.RS1220B
- Zoro # G603871981
- UPC # 789323349774
- Country of Origin China
- Category Pillows
Description
Transform your living room decor with this lush soft Nubby Throw Pillow with down filling. Featuring subdued hues and subtle pattern, this delicate throw pillow will work with any sofa or armchair. Youll enjoy a lovely decor and great comfort.
Care Instruction- Dry clean only
- Color: Rose
- Design: Nubby
- Material: 100% Cotton
- Shape: Rectangular
- Size: 12" x 20"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Cabinet, Appliance Base, Mahogany (1705MH)
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products FFCC-002-01 Fiberfill Cozy Cover for Sleep Better Pillow (FFCC-002-01)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- Saro Lifestyle Pillows