Shop All Pillows
Saro Lifestyle
SARO 5810.GY1220B 12 x 20 in. Rectangular Nubby Design Down Filled Throw Pillow - Grey
Mfr # 5810.GY1220B
Zoro # G003871994
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5810.GY1220B
- Zoro # G003871994
- UPC # 789323349750
- Country of Origin China
- Category Pillows
Description
Transform your living room decor with this lush soft Nubby Throw Pillow with down filling. Featuring subdued hues and subtle pattern, this delicate throw pillow will work with any sofa or armchair. Youll enjoy a lovely decor and great comfort.
Care Instruction- Dry clean only
- Color: Grey
- Design: Nubby
- Material: 100% Cotton
- Shape: Rectangular
- Size: 12" x 20"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- CRES COR Pilot Light (0766094)
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- Saro Lifestyle Pillows