Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5805.LM72S 72 in. Everyday Square Polyester Jacquard Square Tablecloth - Lime
Mfr # 5805.LM72S
Zoro # G503885903
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5805.LM72S
- Zoro # G503885903
- UPC # 789323238672
- Country of Origin China
- Category Tablecloths & Runners
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 72 in. Everyday Square Polyester Jacquard 72
- Machine Washable
- Collection: Provenal
- Color: Lime
- Size: 72 in.
- Material: 100% Polyester Woven
- Shape: Square
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Relay, Power (253571)
- BELSHAW Food Grade Grease, Nsf Htl500 (905-0928A)
- DELFIELD Door Hingetop Rh/Bottom Lh For - Part# Tbp30008 (TBP30008)
- BLACK & DECKER Black/Silver 5 speed Hand Mixer (MX410B)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 96"x30", 12PK (349751)
- UNI-PATCH Uni-Patch 628SB Superior Starburst 2.75 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes With Aloe Vera Gel 4 Per Pkg (628SB)
- Saro Lifestyle Tablecloths & Runners