Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5618.NB70S 70 in. Square Cotton Tablecloth with Navy Blue Striped Design
Mfr # 5618.NB70S
Zoro # G803885993
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5618.NB70S
- Zoro # G803885993
- UPC # 789323372246
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Tablecloth with Striped Design
Protect your table in style with this charming Striped Design Cotton Tablecloth. It's easy to fit within any decor and pairs well with both solid colors and patterns. The cotton construction lends a natural look and feel, as well as durability.
Care Instructions:- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Navy Blue Striped
- Size: 70"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 115V (2008929-ORA)
- SCOTSMAN Discharge Elbow (02-3522-01)
- ALLPOINTS Infinite Switch Kit (421019)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- Saro Lifestyle Tablecloths & Runners