Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5618.NB1672B 16 x 72 in. Oblong Cotton Table Runner with Navy Blue Striped Design
Mfr # 5618.NB1672B
Zoro # G903885978
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5618.NB1672B
- Zoro # G903885978
- UPC # 789323372239
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Table Runner with Striped Design
The Striped Cotton Table Runner is a must have in every kitchen arsenals. Its versatility makes it the go-to runner for every occasion. Its durability and cotton construction makes it the perfect protection for your table.
Care Instructions:- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Navy Blue Striped
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Radiant - S/S (21880434)
- WHIRLPOOL Touchup (W10134625)
- MELITTA Coffee Fltr Disc Wh100Ct (628354)
- SCOTSMAN Sink Only - Grey (02-3402-32)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 (102-406)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- TOUCH OF COLOR 100' x 40" Shimmering Silver Plastic Banquet Roll (013017)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- Saro Lifestyle Tablecloths & Runners