Shop All Dinner Napkins
Saro Lifestyle
SARO 5618.KH20S 20 in. Square Striped Design Cotton Table Napkins Khaki - Set of 4
Mfr # 5618.KH20S
Zoro # G803931201
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5618.KH20S
- Zoro # G803931201
- UPC # 789323372130
- Country of Origin China
- Category Dinner Napkins
Description
If you're looking to set a casual, yet stylish table, then this set of Striped Cotton Table Napkins is your answer. The cotton gives them softness and a natural look and feel, while the stripes add a casual note. Pair with matching runner and placemats.
Features- Striped Design Cotton Table Napkins
- Set of 4
- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Striped
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Sink Heater Element 208V 4500W 1-3/4" Oc (R02-06-450)
- GATORADE Gatorade Powder Fruit 1 Gal (03808)
- FRYMASTER Gasket 3" X 1" (816-0059)
- FRYMASTER Thermopile For - Part# Fm810-0617-1 (FM810-0617-1)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- CAROLINES TREASURES Collie Embroidered Napkins, Set of 4 (EMBT2499NPKE)
- CAROLINES TREASURES Carolines Treasures BB3450NPKE Chihuahua Embroidered Napkins; Set of 4 (BB3450NPKE)
- CAROLINES TREASURES Boxer Embroidered Napkins, Set of 4 (EMBT2307NPKE)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (BB3407NPKE)
- E-LIVING STORE DII Black Commercial Quality 18x18 Napkin, 12PK (FBA43766)
- CAROLINES TREASURES Grand Basset Griffon Vendeen Embroidered Napkins, Set of 4 (BB3390NPKE)
- Saro Lifestyle Dinner Napkins