Shop All Placemats
Saro Lifestyle
SARO 5618.KH1420B 14 x 20 in. Oblong Striped Design Cotton Placemats Khaki - Set of 4
Mfr # 5618.KH1420B
Zoro # G003879600
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5618.KH1420B
- Zoro # G003879600
- UPC # 789323372147
- Country of Origin China
- Category Placemats
Description
This casual set of Striped Cotton Placemats will certainly be your go-to piece for every and any informal occasion. It's easy to fit within your existing decor and pairs well with matching tableware or solid colors. Made with 100% cotton, it will give you long lasting use.
Features- Striped Design Cotton Placemats
- Set of 4
- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Striped
- Size: 14" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Elbow - Pipe 1/2 X 90 Deg. (Br (FP-015-17)
- TRANE Fuse; Link 117 Deg C (FUS02534)
- AWAKE CHOCOLATE Awake Chocolate Awake Caff Dark Choc, PK72 (00254U)
- VULCAN HART Thermocouple 48'' (00-412788-00002)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- Saro Lifestyle Placemats