Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5618.GY70S 70 in. Square Cotton Tablecloth with Grey Striped Design
Mfr # 5618.GY70S
Zoro # G303886018
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5618.GY70S
- Zoro # G303886018
- UPC # 789323372086
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Tablecloth with Striped Design
Protect your table in style with this charming Striped Design Cotton Tablecloth. It's easy to fit within any decor and pairs well with both solid colors and patterns. The cotton construction lends a natural look and feel, as well as durability.
Care Instructions:- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Grey Striped
- Size: 70"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDENVENDO Lamp (1159525)
- CHEF CRAFT CORPORATI Chef Craft 1 cups Plastic Clear Measuring Cup (20426)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 0.7 Liter (S2SN70WHT)
- KENAURD Kenaurd:Paired Door Strike For Push Bars (Double Door) (PB-PDS)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- ATLAS COMMERCIAL PRODUCTS 60" x 126" Polyester Tablecloth, Ivory (PY-60x126-02)
- CREATIVE CONVERTING Stay Put Tablecover Black, 60", 60", 12PK (703000)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- Saro Lifestyle Tablecloths & Runners