Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5618.GY65120B 65 x 120 in. Oblong Cotton Tablecloth with Grey Striped Design
Mfr # 5618.GY65120B
Zoro # G003886011
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5618.GY65120B
- Zoro # G003886011
- UPC # 789323372109
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Tablecloth with Striped Design
Protect your table in style with this charming Striped Design Cotton Tablecloth. It's easy to fit within any decor and pairs well with both solid colors and patterns. The cotton construction lends a natural look and feel, as well as durability.
Care Instructions:- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Grey Striped
- Size: 65" x 120"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANET+ Compostable Lid for 10-20oz Hot Cup, 1000PK (PLC-LID)
- HASTINGS HOME Deviled Egg Trays with Lids, Set of 2 Platters, Recessed Holder Divided for Serving 18 Eggs, White (153884HOT)
- ALLPOINTS Slide, Drawer 22", S/S, Pair (266305)
- OREGON FRUIT PRODUCT Oregon Fruit Product Gooseberries 15 oz. Can, PK8 (13518)
- CREATIVE CONVERTING Wood Grain Plastic Tablecloth, 108"x54", 6PK (329655)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- KWIK COVERS Kwik Covers KSS1612-BLK 100 Percent Polyester 16 Inch Kwik-Stage Skirt - Black-Pack of 10 (KSS1612-BLK)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- Saro Lifestyle Tablecloths & Runners