Shop All Dinner Napkins
Saro Lifestyle
SARO 5618.GY20S 20 in. Square Striped Design Cotton Table Napkins Grey - Set of 4
Mfr # 5618.GY20S
Zoro # G903931231
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5618.GY20S
- Zoro # G903931231
- UPC # 789323372055
- Country of Origin China
- Category Dinner Napkins
Description
If you're looking to set a casual, yet stylish table, then this set of Striped Cotton Table Napkins is your answer. The cotton gives them softness and a natural look and feel, while the stripes add a casual note. Pair with matching runner and placemats.
Features- Striped Design Cotton Table Napkins
- Set of 4
- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Striped
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINAL TOUCH 8 oz Black/Clear Glass/Silicone Glass & Ice Mold (GS300)
- RANCILIO SILICONE HOSE D. 9 X 6MML 560 (38228002)
- LIQUID DEATH LIQ DTH SPRKLG WTR19.2OZ (322)
- CAMBRO 1/2 Size 4 in Translucent Food Pan (24PP190)
- CAROLINES TREASURES Croatian Sheepdog Embroidered Napkins, Set of 4 (BB3421NPKE)
- CAROLINES TREASURES Basenji Embroidered Napkins, Set of 4 (BB3474NPKE)
- CAROLINES TREASURES Carolines Treasures BB3460NPKE Doberman Pinscher Embroidered Napkins; Set of 4 (BB3460NPKE)
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Taupe (35133)
- RITZ Concepts Check Dish Cloth 100% Cotton Terry Taupe/Natural (82790)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (BB3407NPKE)
- CAROLINES TREASURES Carolines Treasures BB3382NPKE Dachshund Embroidered Napkins; Set of 4 (BB3382NPKE)
- Saro Lifestyle Dinner Napkins