Shop All Tablecloths & Runners
Saro Lifestyle
SARO 5618.GY1672B 16 x 72 in. Oblong Cotton Table Runner with Grey Striped Design
Mfr # 5618.GY1672B
Zoro # G903886029
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5618.GY1672B
- Zoro # G903886029
- UPC # 789323372079
- Country of Origin China
- Category Tablecloths & Runners
Description
Cotton Table Runner with Striped Design
The Striped Cotton Table Runner is a must have in every kitchen arsenals. Its versatility makes it the go-to runner for every occasion. Its durability and cotton construction makes it the perfect protection for your table.
Care Instructions:- Cool Machine Wash, Delicate Cycle, Do Not Bleach, Tumble Dry Low, Medium Iron
- Design: Grey Striped
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Laundry Valve, 3/4" 11.5 NHT (CW-751)
- ANTUNES ROUNDUP Sprocket Kit (7000207)
- STAR MANUFACTURING Quartz Heater (HK-198066)
- ANTUNES Blk Plastic Ball Vlv (2170173)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- HERITAGE LACE Heritage Lace HV-70108W 70 x 108 in. Holly Vine Tablecloth (HV-70108W)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- Saro Lifestyle Tablecloths & Runners