Shop All Pillows
Saro Lifestyle
SARO 5533.NB18SC 18 in. Square Throw Pillow Cover with Navy Blue Beach House Design
Mfr # 5533.NB18SC
Zoro # G003745325
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5533.NB18SC
- Zoro # G003745325
- UPC # 789323374523
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Beach House Design
Featuring a life saving buoy design and tasseledecorners, this charming Beach House Throw Pillow brings a playful note to your decor. It's made with 100% cotton, which makes it soft, comfortable, and durable. Use on its own or pair with solid colors.
Care Instructions:- Dry Clean Only
- Design: Navy Blue Beach House
- Size: 18"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- BON VOYAGE Pure Serenity Lumbar Memory Foam Pillow (BAMBMFSM)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- Saro Lifestyle Pillows