Shop All Pillows
Saro Lifestyle
SARO 5511.W1420BC 14 x 20 in. Oblong White Merry Christmas Design Pillow Cover
Mfr # 5511.W1420BC
Zoro # G403745413
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5511.W1420BC
- Zoro # G403745413
- UPC # 789323385994
- Country of Origin China
- Category Pillows
Description
With a cheerful and whimsical design, the Merry Christmas Throw Pillow is all you need to brighten up your decor this holiday season. It features black text on a white background, setting the perfect contrast for the colorful Christmas lights to pop. Made with 100% cotton, it also gives you a soft and cozy spot to relax.
Features- High quality material for durability
- Attractive designs and styles
- Cold hand wash
- Color: White
- Material: 100% Cotton
- Shape: Oblong
- Design: Merry Christmas
- Size: 14 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- Saro Lifestyle Pillows