Shop All Pillows
Saro Lifestyle
SARO 5439.NB20S 20 in. Neptunian Square Lobster Filled Cotton Down Filled Throw Pillow - Natural
Mfr # 5439.NB20S
Zoro # G303871700
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5439.NB20S
- Zoro # G303871700
- UPC # 789323329455
- Country of Origin China
- Category Pillows
Description
Create a breezy, beachy space with a lobster-printed pillow. Features classic square shape, crisp cotton and contrasting trim.
Care Instrustions- Dry Clean
- Collection: Neptunian
- Color: Natural
- Size: 20 in.
- Material: 100% Cotton
- Gender: Unisex
- Age Group: Adult
- Pattern: Lobster
- Design: Coral
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- ZORO SELECT 11-1/2" Digital Wall Clock, Black (DIG-4B)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- Saro Lifestyle Pillows