Shop All Pillows
Saro Lifestyle
SARO 5436.NB20S 20 in. Neptunian Square Seashells Filled Cotton Down Filled Throw Pillow - Natural
Mfr # 5436.NB20S
Zoro # G803871699
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5436.NB20S
- Zoro # G803871699
- UPC # 789323329424
- Country of Origin China
- Category Pillows
Description
Create a breezy, tranquil space with a seashell-printed pillow. Features classic square shape, crisp cotton and contrasting trim.
Care Instrustions- Dry Clean
- Collection: Neptunian
- Color: Natural
- Size: 20 in.
- Material: 100% Cotton
- Insert Material: Down Feather
- Shape: Square
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- Saro Lifestyle Pillows