Shop All Pillows
Saro Lifestyle
SARO 5435.NB20S 20 in. Square Octopus Print Cotton Down Filled Throw Pillow Navy Blue
Mfr # 5435.NB20S
Zoro # G303871144
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 5435.NB20S
- Zoro # G303871144
- UPC # 789323316073
- Country of Origin China
- Category Pillows
Description
Elevate your sea-inspired space with this down-filled cotton pillow from Saro Lifestyle, with an elaborate octopus illustration framed by burlap trim.
Care Instructions:- Hand washable
- Color: Navy Blue
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- Saro Lifestyle Pillows