Shop All Pillows
Saro Lifestyle
SARO 5433.NB20S 20 in. Square Star Fish Print Cotton Down Filled Throw Pillow Navy Blue
Mfr # 5433.NB20S
Zoro # G103871078
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5433.NB20S
- Zoro # G103871078
- UPC # 789323316059
- Country of Origin China
- Category Pillows
Description
Elevate your sea-inspired space with this down-filled cotton pillow from Saro Lifestyle, with a stunning star fish print framed by burlap trim.
Care Instructions:- Hand washable
- Color: Navy Blue
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- ROADPRO Microbead Neck Pillow Assortment (RP1056ASST)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- Saro Lifestyle Pillows