Shop All Tablecloths & Runners
Saro Lifestyle
SARO 541.WG1472B 14 x 72 in. Oblong White & Green Plaid Design Table Runner
Mfr # 541.WG1472B
Zoro # G603885919
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 541.WG1472B
- Zoro # G603885919
- UPC # 789323389145
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress up your tabletop even for everyday meals with this charming Plaid Design Table Runner. It serves as a stylish backdrop for casual entertaining, working well with both solid colors and similar patterns. The runner delivers great softness and durability, with 100% cotton construction.
Features- High quality material for durability
- Attractive designs and styles
- Cool machine wash, lay flat to dry
- Color: White & Green
- Material: 100% Cotton
- Shape: Oblong
- Design: Plaid
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Door Gasket20" X 30.25" For - Part# Pec18992-1 (PEC18992-1)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- ELECTROLUX Light Bulb (5304461116)
- VULCAN HART Quartz Element240V 1800W 29-1/8" For - Part# Vh2533200 (VH2533200)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- CREATIVE CONVERTING Metallic Silver Tablecloth, 108"x54", 12PK (38320)
- Saro Lifestyle Tablecloths & Runners