Shop All Pillows
Saro Lifestyle
SARO 5379.RS18S 18 in. Square Cotton Throw Pillow with Macrame Design & Down Filling - Rose
Mfr # 5379.RS18S
Zoro # G903745227
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5379.RS18S
- Zoro # G903745227
- UPC # 789323349651
- Country of Origin China
- Category Pillows
Description
Who doesnt love a two-for-one deal In this case, its in the form of a throw pillow. Made from 100% cotton, you get a macram pillow along with fringe ends. Talk about a match made in Heaven. This down-filled, square-shaped accent pillow is where the hippie age meets the modern times. Its surely a decorators delight.
Care Instruction- Cool machine wash
- Color: Rose
- Design: Macrame
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- Saro Lifestyle Pillows