Shop All Pillows
Saro Lifestyle
SARO 5379.MN18S 18 in. Square Cotton Throw Pillow with Macrame Design & Down Filling - Mint
Mfr # 5379.MN18S
Zoro # G403745215
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5379.MN18S
- Zoro # G403745215
- UPC # 789323349668
- Country of Origin China
- Category Pillows
Description
Who doesnt love a two-for-one deal In this case, its in the form of a throw pillow. Made from 100% cotton, you get a macram pillow along with fringe ends. Talk about a match made in Heaven. This down-filled, square-shaped accent pillow is where the hippie age meets the modern times. Its surely a decorators delight.
Care Instruction- Cool machine wash
- Color: Mint
- Design: Macrame
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- Saro Lifestyle Pillows