Shop All Tablecloths & Runners
Saro Lifestyle
SARO 535.I1472B 14 x 72 in. Oblong Ivory Christmas Tree & Snowflakes Table Runner
Mfr # 535.I1472B
Zoro # G003886271
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 535.I1472B
- Zoro # G003886271
- UPC # 789323378880
- Country of Origin China
- Category Tablecloths & Runners
Description
If you're looking to create a whimsical Christmas decor for this year's dinner table, then you can't miss the mark with this Christmas Tree & Snowflakes Table Runner. It features tones of green and red, which makes it easy to pair. For a coordinated look, you can also use with the matching placemats.
Features- High quality material for durability
- Attractive designs and styles
- Machine wash cold, tumble dry low
- Color: Ivory
- Material: 100% Cotton
- Shape: Oblong
- Design: Christmas Tree & Snowflakes
- Size: 14 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Bracket (1728-1BL)
- ALLPOINTS Filter, Air Door(F/42" Door)(2) Pr (1241469)
- PITCO Valve, Gas Safety24V, Nat, Vr8204 For - Part# 60113501C (60113501C)
- HOBART Bulb, Halogen, 40W 120V , G9 (1-1000V7-00054)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK100 (SMC)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, Black (PY-60x102-03)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- Saro Lifestyle Tablecloths & Runners