Shop All Pillows
Saro Lifestyle
SARO 5311.M1218BD 12 x 18 in. Oblong Multicolor Down-Filled Americana Design Throw Pillow
Mfr # 5311.M1218BD
Zoro # G003871673
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5311.M1218BD
- Zoro # G003871673
- UPC # 789323389220
- Country of Origin China
- Category Pillows
Description
The American Design Throw Pillow is a truly unique accent piece in any home. Featuring the classical red, white and blue palette, it's easy to fit within a wide range of decors. Its lumbar shape also provides great comfort.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Multicolor
- Material: 100% Polyester
- Shape: Oblong
- Design: Down-Filled Americana
- Size: 12 x 18 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Armless, Black (B1560)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- Saro Lifestyle Pillows