Shop All Pillows
Saro Lifestyle
SARO 5311.M1218BC 12 x 18 in. Oblong Multicolor Americana Design Throw Pillow Cover
Mfr # 5311.M1218BC
Zoro # G003745387
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 5311.M1218BC
- Zoro # G003745387
- UPC # 789323389213
- Country of Origin China
- Category Pillows
Description
The American Design Throw Pillow is a truly unique accent piece in any home. Featuring the classical red, white and blue palette, it's easy to fit within a wide range of decors. Its lumbar shape also provides great comfort.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Multicolor
- Material: 100% Polyester
- Shape: Oblong
- Design: Americana
- Size: 12 x 18 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- Saro Lifestyle Pillows